Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3180025

MPN #: RJ3110HL

Pyramex® RJ31H Hi-Vis Heated Waterproof Bomber Jacket, Type R, ANSI Class 3, L, Lime

Product Description
Features:
  • Waterproof - ANSI 107-2020: AATCC 127
  • Heated jacket with 3 warming zones; 2 in front and 1 in back
  • Choice of three temperature settings
  • Elastic band at waist and wrists
  • Interior access zipper for print customization
  • Cell phone/radio chest pocket with clear panel
  • 2 mic tabs
  • Pockets- 5 Outside, 3 Inside
  • Primary use: Winter Outerwear
  • Standard - Type R Class 3
Materials:
  • Jacket: 300D polyurethane (PU) coated waterproof polyester shell 100% polyester
  • Interior: 220gsm fleece Nylon-lined sleeves
  • Inner Lining: 210T taffeta
  • Reflective Tape: Generic silver
Closure:
  • Front: SBS zipper
  • Zipper Tape: 100% polyester fabric
  • Zipper: Teeth Resin
  • Zipper Slider: Metal
  • Drawstring Concealed detachable hood
Reflective Striping:
  • One 2" silver reflective stripe applied horizontally across lower chest dividing black material from lime material
  • Two 2" silver reflective stripes applied vertically from top of horizontal stripe, over shoulders, to top of horizontal stripe on back
  • Two 2" silver reflective stripes applied around each sleeve
  • Lower stripe to divide black from lime/orange material


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3
ColorGreen
Number of Pockets8
StyleBomber
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionHeated Waterproof Bomber Jacket
Package Quantity1
GenderUnisex
Manufacturers Part NumberRJ3110HL
WaterproofYes
Primary UseCold Weather Protection
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Type R Class 3