Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3180087

MPN #: RJ3220X2

Pyramex® RJ32 Hi-Vis Waterproof Bomber Jacket, Type R, ANSI Class 3, 2XL, Orange

Product Description
Pyramex® Winter Wear - Hi-Vis Orange Bomber Jacket. Jacket has Cell phone/radio chest pocket with clear panel on outside shell. Mic tabs and pencil pocket.

Stay warm and protected with the RJ32 safety jacket. Complete with efficient storage and hi-vis reflective striping, it's perfect for work or outdoor adventures.

Features:
  • All-Weather Assurance: Waterproof shell with quilted lining, concealed hood, and elastic bands at the waist and wrists provide warmth and protection in any condition
  • Color-blocked design cleverly hides dirt and stains
  • Efficient Storage: Four exterior pockets and one interior pocket ensures ample storage space for all essentials, enhancing organization and convenience
  • Enhanced Visibility: Strategically placed 2" silver reflective striping provides unmatched visibility in low-light conditions
  • Tried and Tested: Meets ANSI/ISEA 107-2020 Type R Class 3 and ANSI/ISEA 107-2020: AATCC 127 (Waterproof) standard ensuring high visibility and safety
  • Primary Use: Winter Outerwear
Materials:
  • Exterior: 300 D Polyurethane (PU) Coated Waterproof Polyester Shell
  • Interior: 180 GSM Quilted Polyester Cotton with 210T Taffeta
  • Interior Collar: Fleece
  • Waist: Exterior Material with Elastic Band
  • Wrists: Exterior Material Paired with Elastic Band and Hook & Loop
  • SBS Zipper: 100% Polyester Fabric, Resin, and Metal
  • Hood: Exterior Material with 210T Taffeta Interior and Nylon Drawstring
Reflective Striping:
  • Lower Chest: One 2" Silver Reflective Stripe Applied Horizontally
  • Chest, Shoulders, Back: Two 2" Silver Reflective Stripes Applied Vertically
  • Sleeves: Two 2" Silver Reflective Stripes Applied Horizontally


PRICE
$70.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3
ColorOrange
Number of Pockets5
StyleBomber
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionWaterproof Bomber Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberRJ3220X2
WaterproofYes
Primary UseCold Weather Protection
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Type R Class 3