Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3180002

MPN #: RJ3711X5

Pyramex® RJ37 Hi-Vis Waterproof Bomber Jacket, Type O, ANSI Class 1, 5XL, Black

Product Description
Features:
  • Weatherproof- ANSI 107-2020: AATCC 127
  • Cell phone/radio chest pocket with clear panel on outside shell
  • Mic tabs, pencil pockets
  • 5 pockets - 4 outside, 1 inside
  • Primary Use: Winter Outerwear
  • Standard - Type O Class 1
Materials:
  • Jacket: 300D polyurethane (PU) coated waterproof polyester shell 100% polyester
  • Interior: 180gsm quilted polyester cotton
  • Inner Lining: 210T taffeta
  • Reflective Tape: Generic silver
  • Waist & Wrists: Waterproof elastic band
Closure:
  • Front: SBS zipper
  • Zipper Tape: 100% polyester fabric
  • Zipper Teeth: Resin
  • Zipper Slider: Metal
  • Drawstring Concealed detachable hood
Reflective Striping:
  • One 4" stripe of contrasting material with 2" silver reflective stripe centered inside applied horizontally across lower chest dividing black material from lime material
  • Two 4" stripes of contrasting material with 2" silver reflective stripes centered inside applied vertically from top of horizontal stripe, over shoulders, to top of horizontal stripe on back
  • Two 4" stripes of contrasting material with 2" silver reflective stripes centered inside applied around each sleeve


PRICE
$80.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 1
ColorBlack
Number of Pockets5
StyleBomber
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionWaterproof Bomber Jacket
Package Quantity1
GenderUnisex
Manufacturers Part NumberRJ3711X5
WaterproofYes
Primary UseCold Weather Protection
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Type 0 Class 1