Features:
- Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
- Lining Fabric : 100% Polyester 60g
- Filling Fabric : 100% Polyester 170g
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | High Visibility Bomber Jacket |
| Class | Class 3 |
| Color | Orange/Black |
| Number of Pockets | 4 |
| Style | Bomber |
| Closure Type | Zipper |
| Material | Polyester |
| Front Closure | Zipper |
| Description | Hi-Vis Contrast Bomber Jacket |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | US363OBR4XL |
| Waterproof | Yes |
| Brand | Portwest |
Compliance & Certifications
| Certifications | EN ISO 20471, ANSI/ISEA 107 Type R Class 3 |