Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3180000

MPN #: RJ4010X5

Pyramex® RJ40 Hi-Vis Softshell Winter Jacket, Type R, ANSI Class 3, 5XL, Lime

Product Description
Stay comfortable and protected with the RJ40 safety jacket. Designed for durability and style, it features a waterproof softshell, versatile storage, and adjustable functionality for all-day wear. Stand out with hi-vis details and stay warm with inner fleece lining. Ideal for work or outdoor adventures. Comes with 9 pockets -5 outside, 4 inside

Features:
  • All-Day Comfort: Waterproof softshell, sealed zipper and inner waffle fleece lining offers protection and warmth, ideal for extended wear in various weather conditions
  • Enhanced Protection: Tri-Laminate, hi-vis, ripstop polyester construction ensures durability and resistance against wear and tear
  • Color-Blocked Design: Color-blocked design cleverly hides dirt and stains
  • Versatile Storage: Multiple exterior and interior pockets, including one large enough for a tablet, ensure ample storage space for everyday essentials
  • Adjustable Functionality: The adjustable and removable hood, along with adjustable waist and cuffs, allows for customization based on weather conditions and personal preference
  • Mobility and Visibility: Silver segmented reflective tape provides both mobility and additional visibility, ensuring safety during outdoor activities or work
  • Tried And Tested: Meets ANSI/ISEA 107-2020 Type R Class 3 and ANSI/ISEA 107 2020: AATCC 127 (Waterproof) standards ensuring high-visibility and safety
  • Primary Use: Winter Outerwear
Materials:
  • Exterior: 300D Polyurethane (PU) Coated Waterproof Polyester Shell
  • Interior: 180GSM Quilted Polyester Cotton with 210T Taffeta
  • Interior Collar: Fleece
  • Waist: Exterior Material with Elastic Band
  • Wrists: Exterior Material Paired with Elastic Band and Hook & Loop
  • #5 Zipper: 100% Polyester Fabric, Nylon, and Metal
  • Hood: Exterior Material with 210T Taffeta Interior and Nylon Drawstring
Reflective Striping:
  • Lower Chest: One 2" Silver Reflective Stripe Applied Horizontally
  • Chest, Shoulders, Back: Two 2" Silver Reflective Stripes Applied Vertically
  • Sleeves: Two 2" Silver Reflective Stripes Applied Horizontally


PRICE
$98.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3
ColorGreen
Number of Pockets9
StyleSoftshell
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionSoftshell Winter Jacket
Package Quantity1
GenderUnisex
Manufacturers Part NumberRJ4010X5
WaterproofYes
Primary UseCold Weather Protection
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Type R Class 3