Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3180120

MPN #: RWVZ4510X4

Pyramex® RWVZ45 Class 2 Reversible Insulated Winter Vest, 4XL, Hi Vis Lime

Product Description
Features:
  • Hi-vis lime background material for exceptional daytime visibility
  • 270g quilted lining provides warmth and comfort
  • 2" silver reflective material
  • Zipper front closure
  • 2 hand warmer pockets on each side
  • Tapered back for added protection
  • Dark color on reverse side helps conceal dirt while reflective piping enhances visibility
Materials
  • Winter vest: 150D polyurethane (PU) coated weather resistant polyester shell
  • 270gsm quilted polyester cotton with 210T taffeta
  • Reflective tape: China brand silver
Closure
  • Front: 5# black resin zipper from bottom of jacket to top of collar
Reflective Striping
  • One 2" China brand silver reflective stripe applied horizontally
  • Two 2" China brand silver reflective stripes run vertically from top of horizontal stripes, over shoulders to top of back side horizontal stripes
Pockets
  • Two lower slash pockets inside and outside
Standards & Certifications:
  • Meets ANSI/ISEA 107-2020 Type R Class 2 - Vest is non rated when reversed


PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
ColorGreen
Number of Pockets4
Closure TypeZipper
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionInsulated Winter Vest
Manufacturers Part NumberRWVZ4510X4
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020