Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
R-Line Drum Brake Self Adjuster Repair Kit - Raybestos Brakes H2516

Model #: WBB2990386

MPN #: H2516

R-Line Drum Brake Self Adjuster Repair Kit - Raybestos Brakes H2516

|
Questions & Answers (0)
PRICE
$12.75
Out of stock, please check back soon.

Raybestos R-Line Drum Brake Self Adjuster Repair Kit

Aplication Summary: 1964-1960 American Motors Ambassador Front Left, 1964-1960 American Motors Ambassador Rear Left, 1968-1960 American Motors American Front Left, 1968-1960 American Motors American Rear Left, 1966-1961 American Motors Classic Front Left, 1966-1961 American Motors Classic Rear Left, 1983-1980 American Motors Concord Rear Left, 1962-1961 American Motors Custom Front Left, 1962-1961 American Motors Custom Rear Left, 1962-1961 American Motors Deluxe Front Left, 1962-1961 American Motors Deluxe Rear Left, 1976-1970 American Motors Gremlin Front Left, 1978-1970 American Motors Gremlin Rear Left, 1976-1970 American Motors Hornet Front Left, 1976-1970 American Motors Hornet Rear Left, 1974-1968 American Motors Javelin Front Left, 1974-1968 American Motors Javelin Rear Left, 1976-1975 American Motors Pacer Rear Left, 1969,1960 American Motors Rambler Front Left, 1969,1960 American Motors Rambler Rear Left, 1969-1967,1961-1960 American Motors Rebel Front Left, 1969-1967,1961-1960 American Motors Rebel Rear Left, 1983-1979 American Motors Spirit Rear Left, 1961 American Motors Super Six Front Left, 1961 American Motors Super Six Rear Left, 1968-1963 Dodge Dart Front Left, 1968-1963 Dodge Dart Rear Left, 1972-1970 Ford Maverick Front Left, 1972-1970 Ford Maverick Rear Left, 1972-1971 Mercury Comet Front Left, 1972-1971 Mercury Comet Rear Left, 1968-1964 Plymouth Barracuda Front Left, 1968-1964 Plymouth Barracuda Rear Left, 1968-1963 Plymouth Valiant Front Left, 1968-1963 Plymouth Valiant Rear Left

Vehicle Fitment: Make\Model   Year(s)
American Motors+ Expand List– Hide List
  • American   1965-1968
  • American - Engine: L6, 3.2L, 3206cc, 196ci, GAS   1965-1965
  • American - Engine: L6, 3.3L, 3261cc, 199ci, GAS   1966-1968
  • Concord   1980-1983
  • Gremlin   1970-1974
  • Gremlin - Engine: L4, 2.0L, 121ci, GAS   1977-1978
  • Gremlin - Engine: L6, 3.8L, 232ci, GAS   1975-1976
  • Gremlin - Engine: L6, 4.2L, 258ci, GAS   1972-1976
  • Gremlin - Engine: L6, 4.2L, 4228cc, 258ci, GAS   1972-1974
  • Gremlin - Engine: L6, 4.2L, 4229cc, 258ci, GAS   1972-1974
  • Hornet   1970-1974
  • Hornet - Engine: L6, 3.3L, 199ci, GAS   1970-1970
  • Hornet - Engine: L6, 3.3L, 3261cc, 199ci, GAS   1970-1970
  • Hornet - Engine: L6, 3.8L, 232ci, GAS   1975-1976
  • Hornet - Engine: L6, 4.2L, 258ci, GAS   1971-1976
  • Hornet - Engine: L6, 4.2L, 4228cc, 258ci, GAS   1971-1974
  • Hornet - Engine: L6, 4.2L, 4229cc, 258ci, GAS   1971-1974
  • Javelin   1968-1974
  • Javelin - Engine: L6, 4.2L, 4228cc, 258ci, GAS   1971-1974
  • Javelin - Engine: L6, 4.2L, 4229cc, 258ci, GAS   1971-1974
  • Pacer   1975-1976
  • Rambler   1969-1969
  • Rambler - Engine: L6, 3.3L, 3261cc, 199ci, GAS   1969-1969
  • Rebel   1967-1969
  • Spirit - Engine: L4, 2.0L, 121ci, GAS   1979-1979
  • Spirit - Engine: L4, 2.5L, 151ci, GAS   1980-1982
Dodge+ Expand List– Hide List
  • Dart   1963-1968
Ford+ Expand List– Hide List
  • Maverick   1970-1972
Mercury+ Expand List– Hide List
  • Comet   1971-1971
  • Comet - Engine: L6, 2.8L, 170ci, GAS   1972-1972
  • Comet - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1972-1972
  • Comet - Engine: L6, 3.3L, 200ci, GAS   1972-1972
  • Comet - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1972-1972
  • Comet - Engine: L6, 3.3L, 3278cc, 200ci, GAS   1972-1972
  • Comet - Engine: L6, 4.1L, 250ci, GAS   1972-1972
  • Comet - Engine: L6, 4.1L, 4097cc, 250ci, GAS   1972-1972
  • Comet - Engine: L6, 4.1L, 4098cc, 250ci, GAS   1972-1972
Plymouth+ Expand List– Hide List
  • Barracuda - Engine: L6, 3.7L, 3687cc, 225ci, GAS   1967-1968
  • Valiant   1965-1968

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.