Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3166606

MPN #: RLP110M

Pyramex® RLP1 Long Sleeve Pullover T-Shirt with UV Protection, Class 3, M, Hi-Vis Lime - Pkg Qty 5

Product Description
Pyramex® Lightweight T-Shirt RLP1 Series for year-round wear. Whether you need UPF protection on a hot job site or an extra layer in the cold, the moisture-wicking RLP1 is designed for versatility.

Features:
  • Long sleeve moisture-wicking T-Shirt
  • Rated UPF 50+
  • 2" heat-sealed silver reflective segmented striping
  • One outer cell phone pocket: 4" x 8-1/4"
  • Type R Class 3 Not FR
  • Material: 92% Polyester and 8% Spandex
Reflective Striping:
  • One 2" silver reflective segmented stripe applied horizontally across lower chest
  • Two 2" silver reflective segmented stripes applied vertically from top of horizontal stripe, over shoulders, to top of horizontal stripe on back
  • Two 2" silver reflective segmented stripes applied around each sleeve


PRICE
$189.75  Sold in packages of 5 / $37.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeLong Sleeve T-Shirt
ClassANSI Class 3
ColorYellow
Number of Pockets1
StyleLong Sleeve
MaterialPolyester/Spandex
DescriptionHi-Vis Long Sleeve T-Shirt with UV Protection
Package Quantity5
GenderUnisex
Manufacturers Part NumberRLP110M
Primary UseUPF 50+ Protection
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020