Features:
- Long sleeve moisture-wicking T-Shirt
- Rated UPF 50+
- One outer cell phone pocket: 4" x 8-1/4"
- Material: 92% Polyester and 8% Spandex
- Non-Rated
- Includes Cell Phone Pocket
Weights & Dimensions
| Size | 5XL |
Product Details
| Style | Long Sleeve |
| Type | Long Sleeve T-Shirt |
| Material | Polyester/Spandex |
| Gender | Unisex |
| Package Quantity | 5 |
| Description | Hi-Vis Long Sleeve T-Shirt with UV Protection |
| Color | Yellow |
| Manufacturers Part Number | RLP110NSX5 |
| Number of Pockets | 1 |
| Primary Use | UPF 50+ Protection |
| Brand | Pyramex Safety |