Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1449084

MPN #: 4000-6/50

Dremel® 4000-6/50 4000-Series Variable Speed Rotary Tool Kit w/ 6 Attachments & 50 Accessories

(3)
|
Questions & Answers (0)
PRICE
$175.95
Free Shipping Ships in One Business Day
Dremel® 4000-6/50 4000-Series Variable Speed Rotary Tool Kit w/ 6 Attachments & 50 Accessories

The Dremel 4000 variable speed rotary tool offers the highest performance and most versatility of all Dremel rotary tools. The increased strength of its motor plus electronic feedback circuitry enables consistent performance at all speed levels. Dremel 4000 can use all existing Dremel accessories and attachments plus high-performance attachments to complete the widest range of projects. A slim, ergonomic body provides a 360-degree grip zone for comfort and control in any grip position.

Features:
  • High-performance motor for maximum performance at all speeds
  • Electronic feedback for consistent speed under load
  • Variable speed for greater versatility
  • Can be used with all Dremel accessories and attachments
Includes:
  • Dremel 4000 High Performance Rotary Tool
  • Flex Shaft attachment
  • Circle Cutter/Straight Edge Guide
  • Sanding/Grinding Guide
  • Multipurpose Cutting Guide attachment
  • Lawn Mower and Garden Tool Sharpening Attachment
  • Detail Nose Piece
  • Storage Case
  • Quick Start Book
  • 107 Engraving Cutter
  • 150 Drill Bit
  • 191 High Speed Cutter
  • 194 High Speed Cutter
  • 401 Mandrel
  • 402 Mandrel w/ Screw
  • 405 Bristle Brush
  • 407 Coarse 1/2" Sanding Drum
  • 408 1/2" 60 Grit Sanding Band (2)
  • 411 3/4" Sanding Disc, 180 grit (2)
  • 412 3/4" Sanding Disc, 220 grit (2)
  • 413 3/4" Sanding Disc, 240 grit (2)
  • 414 Small Felt Wheel (3)
  • 420 Heavy Duty Emery Cut-off Wheel (4)
  • 421 Polishing Compound
  • 428 Carbon Steel Brush
  • 429 1" Felt Polishing Wheel
  • 432 1/2" 120 Grit Sanding Band (2)
  • 442 Carbon Steel Brush
  • 445 1/2" 240 Grit Sanding Band (2)
  • 481 3/32" Collet
  • 540 1-1/4" Cut-Off Wheel
  • Shield Attachment
  • 541 Aluminum Oxide Grinding Wheel (2)
  • 561 MultiPurpose Cutting Bit
  • 8193 Aluminum Oxide Grinding Stone
  • 84922 Silicon Carbide Grinding Stone
  • 90962 Wrench
  • 932 Aluminum Oxide Grinding Stone
  • EZ402 Mandrel
  • EZ409 Thin-Cut Cutting Wheels (2)
  • EZ423 1" Cloth Polishing Wheel
  • EZ456 1 1/2" Reinforced cut-off wheel (2)
  • EZ476 Plastic Cutting Wheel (2)
  • EZ511 Abrasive Buffs, 180 & 280 Grit (2)
  • EZ512 Abrasive Buff, 320 Grit
  • CSAUS Approved
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.