Rotary Tools
Ideal for completing renovation projects and intricate craftwork, Rotary Tools feature high-speed rotation for precision performance in grinding, cutting, sanding, engraving, polishing, and routing jobs. The compact design provides easy handling during tasks that require fine workmanship, and the various wheel and bit sizes available are suitable for a wide range of applications.
Most Relevant
Dremel® Rotary Tools & Accessories

Featuring a handheld design for easy maneuverability and control, Dremel® Rotary Tools & Accessories allow users to complete a variety of tasks including cutting, sanding, drilling, engraving, and more. The high-speed, rotating shaft accepts bits and accessories of various sizes and types to use on wood, metal, resin, plastic, and other materials.
| Compare | Image | Size | Length | No Load RPM | Voltage | Number of Pieces | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 1/32" - 1/8" | 9 | - | 120 V | - | WBB3137591 | $229.95 ea. | ||
![]() | 1/32" - 1/8" | 5-1/8 | 22000 rpm | 120 V | - | WBB3137527 | $70.95 | ||
![]() | - | - | - | - | - | Ships Same Day WBB1602644 | $21.50 | ||
![]() | 4" | - | - | - | 1 | WBB3137590 | $38.95 ea. | ||
![]() | 1-1/4" | - | 35000 rpm | - | 5 | WBB3137565 | $26.95 | ||
![]() | 1-1/2" | - | - | - | - | Ships Same Day WBB1602633 | $27.95 | ||
![]() | 1-1/2" | - | - | - | - | WBB1602631 | $26.95 | ||
![]() | 3/8" | 1-1/2 | 35000 rpm | - | 1 | WBB3137545 | $18.75 | ||
![]() | 3/8" | 1-11/16 | - | - | 1 | WBB3137506 | $26.95 ea. | ||
![]() | 1-1/2" | - | - | - | - | WBB3137518 | $38.95 |
Showing 1-10 of 25 results
General Tools Rotary Tools

Equipped with a high-speed motor to rotate a central drive shaft, General Tools Rotary Tools allow workers to create and engrave intricate designs on a variety of materials, such as metal, plastic, ceramic, or glass. The handheld design gives users a comfortable hold and complete control, while battery-powered models enhance maneuverability.
Rotozip Rotary Tools

Designed with interchangeable bits to suit a range of grinding, sanding, polishing, and carving tasks, Rotozip Rotary Tools are ideal for use on metal, wood, plastic, resin, and other hard surfaces. The handheld size provides precise user control and maneuverability, and the high-speed motor provides efficient performance during detailing projects.
Proxxon Rotary Tools

Suitable for carving, grinding, sanding, and polishing tasks, Proxxon Rotary Tools utilize a high-speed motor and a rotating bit for use on metal, wood, plastic, and other materials. The handheld design gives precise control and maneuverability, and interchangeable bits allows its use in a diverse range of applications.