Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dremel

Model # :WBB1449086

MPN #: 4300-5/40

Dremel® 4300-5/40 4200-Series Variable Speed Rotary Tool Kit w/ 6 Attachments & 40 Accessories

Product Description
Dremel® 4300-5/40-Series Variable Speed Rotary Tool Kit w/ 6 Attachments & 40 Accessories

The Dremel 4200 variable speed rotary tool is the first ever rotary tool with the EZ Change mechanism for the easiest and quickest accessory change. The innovative EZ Change™ system is the fully integrated quick-change mechanism that allows easy and fast accessory changes without a wrench. Now, completing projects will be more convenient and faster than ever before. Offering the highest performance and most versatility of all Dremel rotary tools, the Dremel 4200 features electronic feedback circuitry that enables consistent performance at all speed levels. Dremel 4200 can use all existing Dremel accessories and attachments to complete the widest range of projects.The 4200 has a separate on/off switch and variable speed dial that allow convenient speed adjustment and maintaining the selected speed even when tool is turned off.

Features:
  • Patented EZ Change™ mechanism allows the fastest and easiest accessory change of any rotary tool
  • The integrated pull lever system of the EZ Change™ mechanism replaces the standard collet nut and allows accessory change without the use of a wrench
  • High-performance motor for maximum performance at all speeds
  • Electronic feedback for consistent speed under load
  • Variable speed for greater versatility
  • Separate on/off switch and speed control dial for the perfect speed every time
  • Can be used with all Dremel attachments and accessories
  • Cool-running ball bearing construction for smooth and quiet operation
  • Replaceable motor brushes extend tool life
  • Two year warranty
Includes:
  • Dremel 4200 Series Rotary Tool
  • 675 Lawn Mower & Garden Tool Sharpener
  • 678091 Circle Cutter & Straight Edge Guide
  • 565 Multipurpose Cutting Kit
  • A550 Shield Rotary Attachment
  • A576 Sanding/Grinding Guide
  • A577 Detailer's Grip Attachment
  • EZ407 EZ Drum mandrel
  • 408 1/2" 60 Grit Sanding (6 pcs.)
  • 432 ½" 120 Grit Sanding (6 pcs.)
  • 445 1/2" 240 Grit Sanding (6 pcs.)
  • EZ402 EZ Lock Mandrel
  • EZ411 EZ Lock Sanding Disc - Coarse (3 pcs.)
  • EZ412 EZ Lock Sanding Disc - Medium (3 pcs.)
  • EZ413 EZ Lock Sanding Disc - Fine (3 pcs.)
  • EZ409 Thin Cut 1 1/2" Wheel
  • EZ456 Metal 1 1/2" Cut-Off Wheel
  • 107 1/8" Engraving HS Cutter
  • 191 1/8" High Speed Cutter
  • 561 Spiral Bit
  • 8193 5/8" Aluminum Oxide
  • 84922 3/16" Silicon Carbide
  • 932 3/8" Aluminum Oxide
  • 403 Brush Wheel
  • 428 Carbon Brush Wheel
  • 150 1/8" Drill Bit
  • Adapter and drive coupler for attachments 225, 575 and 670
PRICE
$149.95

1
1
Free Shipping Available on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCorded
Voltage120 V
Includes6 Attachments, 40 Accessories
Cord Type7
Package Quantity1 Kit
DescriptionRotary Tool
Manufacturers Part Number4300-5/40
Amperage1.6 A
No Load Speed5,000 - 35,000 RPM
BrandDremel
Speed5,000 - 35,000 rpm

Warranty

Warranty2 Years Limited