+

Customers Also Viewed
The Dremel 8220 variable-speed cordless rotary tool offers the highest performance and versatility of all Dremel cordless rotary tools. The strength of its motor facilitates maximum performance at all speed levels. The ability to use all current Dremel rotary tool accessories and attachments let the Dremel 8220 complete a wide range of projects. A slim ergonomic body provides a 360-degree grip zone for control in any position. Powered by 12VMAX Lithium-ion battery technology, the Dremel 8220 has a 33% longer run-time than the Dremel 8200 cordless rotary tool when cutting screws.
Features:
- 33% longer run time compared to the Dremel 8200 when cutting screws
- Variable speed from 5,000 to 30,000 rpm provides maximum control and precision
- Can be used with all current Dremel rotary tool accessories and attachments
- Includes 2 lithium ion batteries for extended run-time
- EZ402 Mandrel
- EZ456 1 1/2" Reinforced Cut-Off Wheel
- 565 Cutting Guide Attachment
- A550 Shield Attachment
- 407 1/2" 60 Grit Sanding Drum with Mandrel
- 408 1/2" 60 Grit Sanding Band (2)
- 414 Small Felt Wheel (3)
- 425 Emery Polishing Wheel (4)
- 426 1-1/4" Fiberglass-Reinforced Cut-Off Wheel
- 421 Polishing Compound
- 429 1" Felt Polishing Wheel (3)
- 432 1/2" 120 Grit Sanding Band (3)
- 445 1/2" 240 Grit Sanding Band (3)
- 561 MultiPurpose Cutting Bit
- 541 Aluminum Oxide Grinding Wheel
- 8193 5/8" Aluminum Oxide Grinding Stone
- Micro Case
- Wrench
Product Details
- Voltage 12 V
- Batteries Lithium-Ion
- Description Rotary Tool
- Includes 2 Attachments, 28 Accessories, 2 Batteries, Charger
- No Load Speed 5,000 - 30,000 RPM
- Type Cordless
- Package Quantity 1 Kit
- Brand Dremel
- Speed 5,000 - 30,000 rpm
- Warranty 2-Year Limited
- Style Kit
- Manufacturers Part Number 8220-2/28
-
8220 Gutter Guard
-
-
-
-
There are no questions for this product.

Safety Zone RS-810 Disposable Dust Masks, 50/Box
Item #: 954219
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$24.95

Global Industrial Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box
Item #: 708375
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$21.50

Dremel® 8220-2/8 8220-Series Cordless Rotary Tool Kit w/ 2 Attachments, 28 Accessories
$165.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories