Combat Max® Roach Killing Bait for large roaches is formulated with food specifically designed for American roaches and other large roaches, plus the fast-acting insecticide Fipronil, which starts killing within hours. Like all Combat products, these baits target the nest to eliminate the source of the problem, not just the few roaches you see. Kills roaches fast before they multiply for long-term control. Guaranteed to protect your facility from roaches for 3 months. These easy-to-use baits need no activation. Simply place them down for up to three months of large roach control.
Combat® Max Roach Killing Bait, 0.49 oz Bait, 8/Pack, 12 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$215.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Poisoned Bait Station |
| Type | Roaches |
| Capacity | 0.49 oz |
| Scent | Unscented |
| Material | Solid |
| Packing Type | Box |
| Package Quantity | 12 packs of 8 baits |
| Application | Indoor |
| Brand | Combat |