Combat® Source Kill Ant Bait Station, 0.21 oz, 6/Box, 12 Boxes/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Combat® Ant Killing Bait Stations arm your facility with proper ant control. These baits are formulated with Hydramethylnon, an effective insecticide that will kill the queen and the entire colony of ants. These easy to use, no-mess baits need no activation. Simply place them down and they will even kill ants you don't see. Best used in areas like under sinks, behind toilets, and behind appliances, Combat® Ant Killing Bait Stations kill ants in a domino-effect and eliminates the source of the infestation.
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Style | Poisoned Bait Station |
| Type | Ants |
| Capacity | 0.21 oz |
| Size Type | 6 Stations/Box |
| Material | Solid |
| Package Quantity | 12 Boxes |
| Manufacturers Part Number | DIA45901CT |
| Brand | Combat |