Rockwood Pull Plate, 4"L x 16"H x 3/4, Satin Stainless Steel, 6" CTC
Write a Review
|
Questions & Answers (0)
Product Description
Rockwoodoffers a diverse selection of doorpulls, from decorative to simple, and standard to heavy dutypulls. Find the right doorpullto match your needs.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 16 in |
| Weight | 2 lbs |
| Diameter | 3/4 in |
Product Details
| Type | Door |
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Finish | Satin Stainless Steel |
| Material | Aluminum |
| Description | Pull Plate W/ 3/4" Round Pulls |
| Package Quantity | 1 |
| Manufacturers Part Number | 106X70C.32D |
| Brand | Rockwood |
Compliance & Certifications
| Fire Rating | UL Listed hr |