Rockwood Push Plate, 4"L x 16"H, Oxidized Satin Bronze - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
The one pound plate made from aluminum, brass, bronze, or stainless steel,Rockwood 70C-RKW, features four beveled edges and over ten different finishes.
PRICE
$197.85 Sold in packages of 3 / $65.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 16 in |
| Weight | 2 lbs |
Product Details
| Type | Door |
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Finish | Oxidized Satin Bronze |
| Material | Aluminum |
| Description | Push Plate |
| Package Quantity | 3 |
| Manufacturers Part Number | 70C.10B |
| Brand | Rockwood |
Compliance & Certifications
| Fire Rating | UL Listed hr |