x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rocker Switch - Standard Ignition DS-277

Rocker Switch - Standard Ignition DS-277

Item #: WBB2497537

Not Yet Rated

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Standard Ignition Rocker Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs.
Manufacturer's Warranty: 36 Months or 36000 Miles.

  • FUNCTIONS Switch
  • CONNECTOR GENDER Male
  • NUMBER OF SWITCH POSITIONS 2- On/Off
  • TERMINAL TYPE Blade
  • AMPERAGE RATING 10 A @ 250 VAC, 15 A @ 125 VAC, 35 A @ 12 VAC
  • TERMINAL GENDER Male
  • VOLTAGE Universal Use
  • CONTENTS Mounting Bracket
  • TERMINAL QUANTITY 2
  • SWITCH MOUNTING TYPE Snap Fit
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rocker Switch - Standard Ignition DS-1320

Item #: B2497589

Not Yet Rated

Out of stock, expected on or around 05/06/2021

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rocker Switch - Standard Ignition DS-277

Rocker Switch - Standard Ignition DS-277

Item #: WBB2497537

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant