x

Take 15% off your entire order!

Offer applied at checkout

+

Rol-Lift Standard Pallet Jack Truck RL55-2160 5500 Lb. Capacity

Rol-Lift Standard Pallet Jack Truck RL55-2160 5500 Lb. Capacity

Item #: WB241401K

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $952.00

$158.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Rol-Lift DELUXE PALLET JACK TRUCK

Rol-Lift is associated with the highest quality pallet trucks in the industry and this new re-engineered design assures it will remain so. The comfortable ergonomic handle is designed to reduce strain and includes a three-position control (raise, lower, neutral). Permanently lubricated bearings and heavy-duty pump with chrome ram for longer life. Articulated axle helps guard against spills by allowing load to move smoothly across uneven surfaces. Large 8" x 2" polyurethane steer wheels and 2-9/10" load wheels offer minimal initial roll effort. 220 degree steer arc for excellent maneuverability. Tapered 6" wide reinforced welded forks with integral pallet slides for smooth pallet entry and exit. Durable powder coat finish. 2 Year Limited Warranty.

  • LENGTH INCHES 60
  • WIDTH INCHES 21
  • CAPACITY LBS 5500
  • COLOR FINISH Yellow
  • ASSEMBLY Assembled
  • BRAND Rol-Lift
  • CONSTRUCTION Steel
  • ENTRY ROLLERS No
  • FORK WIDTH INCHES 6
  • LIMITED WARRANTY 2 Years
  • LOAD WHEELS 2.9" Polyurethane
  • LOWERED HEIGHT INCHES 2-9/10
  • MANUFACTURERS PART NUMBER RL55-2160
  • RAISED HEIGHT INCHES 7-1/2
  • REFERENCE # RL552160
  • STEER ARC DEGREES 220
  • STEER WHEELS 8" Polyurethane
  • STYLE Standard
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 18, 2013

    Pallet Jack
    Your review:
    Looks very strong, I have not had a chance to use this one.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rol-Lift Standard Pallet Jack Truck RL55-2160 5500 Lb. Capacity

Rol-Lift Standard Pallet Jack Truck RL55-2160 5500 Lb. Capacity

Item #: WB241401K

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rol-Lift Standard Pallet Jack Truck RL55-2160 5500 Lb. Capacity
    Rol-Lift Standard Pallet Jack Truck RL55-2160 5500 Lb. Capacity
    Rol-Lift Standard Pallet Jack Truck RL55-2160 5500 Lb. Capacity
    Rol-Lift Standard Pallet Jack Truck RL55-2160 5500 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant