Plasticade Roll-A-Post Portable Sign Base, 24", Plastic, Black
Write a Review
|
Questions & Answers (0)
Product Description
Black fillable plastic base with wheels. Assembly hardware and sign mounting hardware is included.
60"L Square Post for base sold separately,
Use with signs 24" x 24" or smaller, recommendation based on ballast of 80 lbs.
18" W thick walled plastic base can be filled with dry sand, water, water plus anti-freeze, or base gel
Wheels make the base easy to move
60"L Square Post for base sold separately,
Use with signs 24" x 24" or smaller, recommendation based on ballast of 80 lbs.
18" W thick walled plastic base can be filled with dry sand, water, water plus anti-freeze, or base gel
Wheels make the base easy to move
PRICE
$85.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 16-1/2 |
| Size | 24 |
| Diameter | 24 in |
Product Details
| Type | Sign Base |
| Material | Plastic |
| Color | Black |
| Wheels | Yes |
| For Use With | 8660-1PK, 8660-BK-1PK, 8672-1PK, 8672-BK-1PK |
| Shape | Pyramid |
| Brand | Plasticade Products |