Wedge base grocery retail sign holder slides under case stacks and products on display in retail stores. Save money when compared to plastic.
Features: Part Number: SF-W-1411
Wedge base grocery retail sign holder slides under case stacks and products on display in retail stores. Save money when compared to plastic.
Features: Part Number: SF-W-1411
Weights & Dimensions
| Length | 14 in |
| Width | 11 in |
| Height | 5-3/8 in |
| Weight | 0.8 lbs |
| Insert Size | 14"W x 11"H |
Product Details
| Color | Black |
| Style | Metal Sign Frame W/ Wedge Base |
| Material | Metal |
| Package Quantity | 25 |
| Description | Sign Frame Wedge Base |
| Manufacturers Part Number | SF-W-1411 |
| Brand | The Global Display Solution |
Warranty
| Warranty | 30 Days |