Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Estwing

Model # :WBB3181327

MPN #: EPB-20

Estwing® Roll Head Pry Bar, 20"L

Product Description
Forged from chrome alloy steel, the Estwing® Roll Head Pry Bar, 20" Length is manufactured and fully hardened to resist any bending. This heavy duty bar is engineered with for heavy prying and fulcrum prying. This is especially used in automotive applications where the tapered end used for aligning.

Features:
  • Stock Size: 11/16"
  • Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specification


PRICE
$34.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20

Product Details

Manufacturers Part NumberEPB-20
TypePry Bar
MaterialSteel
ColorBlue
BrandEstwing