Model # :WBB66201
MPN #: PRD95
Roll of 500 Hazard Warning Paper Labels - Danger Contains Lead Contaminates
Write a Review
|
Questions & Answers (0)
Product Description
HAZMAT HAZARD WARNING LABELS
Paper CONTAINS LEAD CONTAMINATES
Hazmat warning labels help keep your facility in OSHA compliance by keeping employees warned of asbestos dangers. Hazmat warning labels warn personnel of areas with hazardous materials including asbestos and lead. Warning labels meet the regulations of OSHA 1910.1001(b) for "Asbestos-containing material (ACM)" for any material containing more than 1% asbestos. Warning labels measure 3" x 5". Pressure-sensitive paper labels have an easy peel and stick backing for fast and easy application. Great for everyday permanent labels application.
Paper CONTAINS LEAD CONTAMINATES
Hazmat warning labels help keep your facility in OSHA compliance by keeping employees warned of asbestos dangers. Hazmat warning labels warn personnel of areas with hazardous materials including asbestos and lead. Warning labels meet the regulations of OSHA 1910.1001(b) for "Asbestos-containing material (ACM)" for any material containing more than 1% asbestos. Warning labels measure 3" x 5". Pressure-sensitive paper labels have an easy peel and stick backing for fast and easy application. Great for everyday permanent labels application.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Description | Danger Contains Lead Contaminates |
| Color | Multi-Colored |