Model # :WBB66202
MPN #: VRC10
Roll of 500 Hazard Warning Vinyl Labels - Asbestos Free
Write a Review
|
Questions & Answers (0)
Product Description
HAZMAT HAZARD WARNING LABELS
Vinyl ASBESTOS FREE
Hazmat warning labels help keep your facility in OSHA compliance by keeping employees warned of asbestos dangers. Hazmat warning labels warn personnel of areas with hazardous materials including asbestos and lead. Warning labels meet the regulations of OSHA 1910.1001(b) for "Asbestos-containing material (ACM)" for any material containing more than 1% asbestos. Warning labels measure 3" x 5". Flexible .004 mil thick Vinyl with pressure-sensitive permanent adhesive backing is designed for fast and easy peel off and application. Vinyl is a moisture-resistant, long-lasting material that strongly adheres to both flat and curved surfaces. Suitable for both indoor and outdoor applications.
Vinyl ASBESTOS FREE
Hazmat warning labels help keep your facility in OSHA compliance by keeping employees warned of asbestos dangers. Hazmat warning labels warn personnel of areas with hazardous materials including asbestos and lead. Warning labels meet the regulations of OSHA 1910.1001(b) for "Asbestos-containing material (ACM)" for any material containing more than 1% asbestos. Warning labels measure 3" x 5". Flexible .004 mil thick Vinyl with pressure-sensitive permanent adhesive backing is designed for fast and easy peel off and application. Vinyl is a moisture-resistant, long-lasting material that strongly adheres to both flat and curved surfaces. Suitable for both indoor and outdoor applications.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Description | Hazard Warning Vinyl Label |
| Color | Blue |