Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WB585134CL

MPN #: 7100026602

3M™ Scotch® 371 Carton Sealing Tape 3" x 55 Yds. 1.8 Mil Clear - Pkg Qty 24

Product Description
3M™ Scotch® 371 Carton Sealing Tape 3" x 55 Yds. 1.9 Mil Clear

Industrial packaging tape used for box sealing, splicing, recouperage and other packaging applications. This product has a conformable backing and a consistent pressure sensitive hot melt synthetic rubber adhesive system.

Features:
  • Adheres instantly to a variety of surfaces
  • Edge tear and split resistance
  • Good adhesion to fiberboard
  • Roll to roll consistency increases productivity for improved unit costs
  • Meets FDA requirements for indirect food contact


PRICE
$201.60  Sold in packages of 24 / $8.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width3 in
Thickness1.8 mil
Tensile Strength22 lb/in
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Series371
Application Temperature Range32° F °F
Tape DutyLight
MaterialPolypropylene
DescriptionEconomy Tape
Package Quantity24
Manufacturers Part Number7100026602
Percent Elongation160
BrandScotch