Order a pallet (48 packages or 288 rolls) and SAVE MORE!
Add Model # WBB2220896 to cart to order by the pallet.
Scotch® Box Sealing Tape 371 is an industrial grade packing tape that securely closes a wide variety of medium weight box materials. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.
Features:
- HIGH-PERFORMANCE: Securely adheres to a variety of surfaces during high-speed automated packaging
- A VARIETY OF USES: Ideal for industrial packaging, box sealing, splicing, and more
- STRONG ADHESIVE: Made with a polypropylene backing and tough rubber adhesive for a dependable hold
- HIGHLY CONFORMABLE: Stays in place around carton edges
- CONSISTENT AND SMOOTH DISPENSING: Helps reduce product waste to improve unit costs
- LONG-LASTING RESULTS: Provides a good edge tear and resists splitting
- KEY SPECIFICATIONS: Meets FDA guidelines for indirect food contact
Industrial Performance Packaging Tape
Scotch® Box Sealing Tape 371 is a 1.8 mil industrial grade polypropylene film packaging tape with a synthetic rubber adhesive that offers roll to roll consistency to increase productivity for improved unit cost. It is specifically designed for flexibility and conformability under stress and is ideal for general industrial applications. It is easy to unwind and dispense with manual dispensers or the 3M-Matic Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance.
Secure Containment for General Industrial Applications
Scotch® Box Sealing Tape 371 features a biaxially oriented polypropylene film backing with pressure-sensitive rubber adhesive. It adheres instantly and consistently to most surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance and meets FDA guidelines for indirect food contact.
Durable and Dependable
This industrial grade sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packages used for moving, shipping and distribution. Because it is consistent and reliable, industrial grade sealing tape is ideal for the food and beverage industry, consumer goods, electronics packaging, and the e-commerce fulfillment industry.
Recommended Applications:
- General industrial packaging applications and box sealing
- Recycled liner paper and fiberboard
- Recommended for use on Regular Slotted Containers (RSC) weight up to 70 lbs
- Manual or automatic carton sealing