Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3126845

MPN #: 7100288306

3M™ Scotch® 371+ Machine Length Carton Sealing Tape 3" x 1000 Yds. 1.9 Mil Clear-Skid Lot - Pkg Qty 144

Product Description
Scotch® High Tack Box Sealing Tape 371+ is a high-strength, medium-duty hot melt tape engineered to adhere to a variety of substrates, including up to 100% recycled corrugate, this hot melt tape offers a quick and secure seal for palletized shipments and high-value items - helping to minimize theft and content replacement costs. Whether cartons are being processed in room temperature environments or down to 40 °F (4.4 °C), the tape sticks at first application, which saves valuable time and reduces the outcome of tape failure and rework.

Features:
  • INSTANT SEAL: Sticks at the first application to keep cartons closed
  • HIGH-PERFORMANCE: Offers a strong adhesive bond that helps prevent theft and tape failure
  • MINIMIZES REWORK: Instant adherence saves processing time and helps prevent the need for repackaging
  • STRONG AND DURABLE: Keeps high-value palletized shipments secure
  • HOLDS SECURELY ON EDGES: Grabs tightly around carton surfaces, edges, and on substrates made from up to 100 percent recycled corrugate
  • MULTIPLE APPLICATIONS: Can be used by hand, with manual dispensers, or with 3M-Matic™ Case Sealers
  • INDUSTRY TYPES: Ideal for eCommerce and fulfillment, general industrial, and the food and beverage markets

Scotch® High Tack Box Sealing Tape 371+ is a performance-grade tape that seals boxes tightly and can be used effectively by hand and in automated machine applications. Providing a tamper-proof seal and offering supreme versatility, it is designed to grab tightly on rough surfaces and hold firmly to carton edges.
Scotch® High Tack Box Sealing Tape 371+ works well on many substrates, including fiberboard, corrugate, and more, and it is also an ideal solution in eCommerce and fulfillment, general industry, food and beverage, and many others. Creates an instant seal at first application to help ensure cartons stay closed. Grabs tightly around carton surfaces, edges, and on rough substrates. Scotch® High Tack Box Sealing Tape 371+ provides a tamper-evident seal with high strength and durability in tough environments. You can be assured your boxes will stay closed throughout the supply chain no matter the percentage of recycled content - even in cold temperatures.
Available in both 48 mm and 72 mm widths, this packing tape can be applied by hand for low-volume packing with a handheld tape dispenser or with a 3M-Matic™ Case Sealer for high-productivity packing.
It all started 97 years ago by trying to solve a customer's problem – leading to the world-changing invention of Scotch® Tapes. The Scotch® Tape legacy holds strong today to meet the ever-changing needs of customers and deliver them unmatched product performance. Scotch® Tapes and 3M™ packaging solutions are here for you and ready to do the heavy lifting.

To order smaller qty, add WBB3126844 to cart.

PRICE
$7,048.80  Sold in packages of 144 / $48.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 yd
Width3 in
Thickness1.9 mil
Tensile Strength44
Core Size3 in

Product Details

TypeHot Melt Tape (Machine Length)
ColorClear
Series371+
Tape DutyMedium
MaterialPolypropylene
DescriptionBox Sealing/Packaging Tape (Machine Length)
Package Quantity144
Manufacturers Part Number7100288306
Percent Elongation160
BrandScotch