WMI® Roll & Set Leveling Caster WMI-80F-BLK 600 Lb. Capacity - Swivel Plate Mount
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum die-casted Black frame finish to prevent corrosion, Thumbwheel adjustment with smooth oscillating level operation, Non-marking Nylon Wheel and Polyurethane Pad, double ball bearing to allow for gentle maneuvering cover protection and extend service life.
PRICE
$90.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-13/16 in |
| Height | 4-1/8 in |
| Weight Capacity | 600 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 2-1/2 in |
| Mounting Bolt Hole Diameter | 23/64 in |
| Pilot Hole Diameter | 23/64 in |
| Plate Size | 3-9/16 x 3-9/16 in |
| Stem Width | 23/64 in |
Product Details
| Assembly Required | No |
| Wheel Material | Solid Nylon |
| Type | Swivel, Plate Mounted |
| Brake Type | Leveling Pad |
| Color | Black |
| Caster Type | Swivel |
| Caster Rig Material | Powder Coated |
| Description | Low Profile Leveling Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | WMI-80F-BLK |
| Brand | WMI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ISO9001, ROHS, REACH |