IKO Roller Follower- Full Comp- Inch, CRY24VUU, Double Sealed, 1-1/2" OD
Write a Review
|
Questions & Answers (0)
Product Description
IKO Non-separable Yoke Type Roller Follower is full complement bearing with inner ring, side plates and thick-walled outer ring to withstand heavy rolling or shock loads. Its surface is treated with black oxide coating. Roller Followers are available with Crowned or Cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Sufficient lubrication is needed between roller followers and steel track on which cam followers run, to prevent seizure and to reduce friction.
PRICE
$33.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23.813 (.9375) mm |
| Static Load Rating | 40100 N |
| Outer Ring Width | 22.225 (7/8) in |
| Outside Dimension Tolerance | +0 / -0.025 mm |
| Outside Dimension | 38.100 (1-1/2) in |
| Tolerance Outer Ring Width | +0 / -0.130 |
| Outer Ring Corner Radius Min | 1.588 (1/16) |
| Bore Diameter | 11.112 (7/16) in |
| Bore Tolerance | +0.005 / -0.010 |
| Side Plate OD (A) | 28.8 (1.134) in |
| Tolerance Overall Width | +0.130 / -0.250 |
Product Details
| Shaft Diameter Press Fit | 11.115 to 11.125 |
| Retainer Material | None |
| Prepacked Grease | YES |
| Shaft Diameter Drive Fit | 11.110 to 11.120 |
| Shaft Diameter Push Fit | 11.095 to 11.105 |
| Manufacturers Part Number | CRY24VUU |
| Oil Hole & Groove | At inner ring |
| Brand | IKO |
| Type | Double Sealed |
| Dynamic Load Rating (N) | 28200 |
| Series | CRY |
| Needle Construction | Full Compliment |
| Radial Clearance | 0.035 to 0.060 |
| Track Capacity | 15400 N |
| Description | Roller Follower - Full Compliment - Inch Series |