Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IKO

Model # :WBB1309706

MPN #: CRY30VUU

IKO Roller Follower- Full Comp- Inch, CRY30VUU, Double Sealed, 1-7/8" OD

Product Description
IKO Non-separable Yoke Type Roller Follower is full complement bearing with inner ring, side plates and thick-walled outer ring to withstand heavy rolling or shock loads. Its surface is treated with black oxide coating. Roller Followers are available with Crowned or Cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Sufficient lubrication is needed between roller followers and steel track on which cam followers run, to prevent seizure and to reduce friction.

PRICE
$38.95

Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26.988 (1.0625) mm
Static Load Rating55600 N
Outer Ring Width25.400 (1) in
Outside Dimension Tolerance+0 / -0.025 mm
Outside Dimension47.625 (1-7/8) in
Tolerance Outer Ring Width+0 / -0.130
Outer Ring Corner Radius Min1.588 (1/16)
Bore Diameter12.700 (1/2) in
Bore Tolerance+0.005 / -0.010
Side Plate OD (A)32.7 (1.287) in
Tolerance Overall Width+0.130 / -0.250

Product Details

Shaft Diameter Press Fit12.708 to 12.718
Retainer MaterialNone
Prepacked GreaseYES
Shaft Diameter Drive Fit12.698 to 12.708
Shaft Diameter Push Fit12.682 to 12.692
Manufacturers Part NumberCRY30VUU
Oil Hole & GrooveAt inner ring
BrandIKO
TypeDouble Sealed
Dynamic Load Rating (N)35300
SeriesCRY
Needle ConstructionFull Compliment
Radial Clearance0.035 to 0.060
Track Capacity22500 N
DescriptionRoller Follower - Full Compliment - Inch Series