IKO Needle Roller Cage Assembly, 52mm Bore, 60mm OD, 24mm W, Steel Cage Material
Write a Review
|
Questions & Answers (0)
Product Description
IKO Needle Roller Cage Assembly, 52mm Bore, 60mm OD, 24mm Width, Steel Cage Material
IKO Needle Roller Cage Assembly consists of needle rollers with extremely high accuracy and specially designed cage. These products are suitable to use in limited spaces, combining with shafts and housings. 0.2µmRa or less surface finish and HRC 58 to 64 hardness are recommended for the shaft and housing. If the surface hardness is low, load ratings become lower than values described. Due to their lightweight, high rigidity and lubricant holding design, these products can withstand severe operating conditions such as high speed and shock load.
IKO Needle Roller Cage Assembly consists of needle rollers with extremely high accuracy and specially designed cage. These products are suitable to use in limited spaces, combining with shafts and housings. 0.2µmRa or less surface finish and HRC 58 to 64 hardness are recommended for the shaft and housing. If the surface hardness is low, load ratings become lower than values described. Due to their lightweight, high rigidity and lubricant holding design, these products can withstand severe operating conditions such as high speed and shock load.
PRICE
$30.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Load Rating | 80800 N |
| Bore (Fw) Mm/Inch | 52 in |
| Bore | +0.029 / +0.010 mm |
| Tolerance Roller Diameter | +0 / -0.003 mm |
| Tolerance Cage Width | -0.20 / -0.55 |
| Width (Bc) | 24 |
| Shaft Diameter | +0 / -0.013 mm |
Product Details
| Cage Material | Steel |
| Dynamic Load Rating (N) | 44000 |
| Series | KT |
| Oil Max Speed | 9500 rpm |
| Temperature Range | -20 to +120 °C |
| Manufacturers Part Number | KT526024C3 |
| Grease Max Speed | 4750 rpm |
| Brand | IKO |