Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IKO

Model # :WBB1309738

MPN #: CRY32VUU

IKO Roller Follower- Full Comp- Inch, CRY32VUU, Double Sealed, 2" OD

Product Description
IKO Non-separable Yoke Type Roller Follower is full complement bearing with inner ring, side plates and thick-walled outer ring to withstand heavy rolling or shock loads. Its surface is treated with black oxide coating. Roller Followers are available with Crowned or Cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Sufficient lubrication is needed between roller followers and steel track on which cam followers run, to prevent seizure and to reduce friction.

PRICE
$48.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33.338 (1.3125) mm
Static Load Rating80600 N
Outer Ring Width31.750 (1-1/4) in
Outside Dimension Tolerance+0 / -0.025 mm
Outside Dimension50.800 (2) in
Tolerance Outer Ring Width+0 / -0.130
Outer Ring Corner Radius Min1.588 (1/16)
Bore Diameter15.875 (5/8) in
Bore Tolerance+0.005 / -0.010
Side Plate OD (A)36.0 (1.417) in
Tolerance Overall Width+0.130 / -0.250

Product Details

Shaft Diameter Press Fit15.883 to 15.893
Retainer MaterialNone
Prepacked GreaseYES
Shaft Diameter Drive Fit15.873 to 15.883
Shaft Diameter Push Fit15.857 to 15.867
Manufacturers Part NumberCRY32VUU
Oil Hole & GrooveAt inner ring
BrandIKO
TypeDouble Sealed
Dynamic Load Rating (N)45700
SeriesCRY
Needle ConstructionFull Compliment
Radial Clearance0.035 to 0.060
Track Capacity30800 N
DescriptionRoller Follower - Full Compliment - Inch Series