Flexco Roller Lacer Face Strip 36" (FSMAN1-36) with 1 Lacer Pin; Hook Size; 1,UX-1
Write a Review
|
Questions & Answers (0)
Product Description
36" Roller Lacer Face Strip (FSMAN1-36) with 1 Lacer Pin
Designed with a solid bottom layer, this 3-layer design eliminates the need for locking levers and back-up bars. This has removed installation steps and improved the reliability of the lacer by eliminating two common wear items.
Designed with a solid bottom layer, this 3-layer design eliminates the need for locking levers and back-up bars. This has removed installation steps and improved the reliability of the lacer by eliminating two common wear items.
PRICE
$239.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 2-1/2 in |
| Height | 2-1/2 in |
Product Details
| Type | Lacer Face Strip |
| Material | Stainless Steel Strip, Galvanized Pin |
| Package Quantity | 1 |
| Color | Silver |
| Series | FSMAN1-36 |
| Manufacturers Part Number | 04016 |
| Brand | Flexco/Clipper |