Tri-Arc Rolling Ladder, 10 Step, Aluminum, Perforated, Lock Step, 21"D Top Step, 24"W Step
Write a Review
|
Questions & Answers (0)
Product Description
Light weight (1/3 the weight of steel). Aluminum Rolling ladders are easy to maneuver. Aluminum is corrosive resistant so perfect for those tough environments like chemical plants, warehouses or distribution centers. Equipped with a Lock Step which secures to the floor once activated. Steps have a perforated tread. 7" deep and a 21" deep top step. 350 lbs. Capacity. Made in the USA.
PRICE
$2,399.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 89 in |
| Width | 36 in |
| Height | 136 in |
| Weight Capacity | 350 lbs lbs |
| Height to Top Step/Platform | 8 ft 4 in |
| Top Step Depth | 21 in |
| Step Width | 24 in |
| Handrail Height | 136 in |
Product Details
| Assembly Required | No |
| Lock Type | Standard Lockstep |
| Type | Rolling Ladder |
| Number of Steps | 10 |
| Color | Silver |
| Made in the USA | Y |
| Step Type | Perforated |
| Material | Aluminum |
| Manufacturers Part Number | WLAR110246-D4 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |