The T340018 Rescue Ladder System is designed for rescuing a worker in the event of a fall with minimum work force training. The Rescue Ladder System allows the victim to quickly and efficiently climb to safety with additional support from a belay system.
Werner® T340018 Aluminum Rescue Ladder, 18 Feet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$889.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 ft |
| Width | 20-13/32 in |
| Height | 18 ft |
| Weight Capacity | 310 lbs |
| Weight | 9 lbs |
| Cable Length | 18 ft |
| Size | One Size |
Product Details
| Type | Escape Ladder |
| Number of People | 1 |
| Color | Orange |
| For Use With | Escape/Self-Rescue |
| Buckle Type | Carabiner |
| Style | Escape Ladder |
| Material | Aluminum, Nylon |
| Description | Rescue Ladder System |
| Package Quantity | 1 |
| Manufacturers Part Number | T340018 |
| Brand | Werner |