✓ Fully assembled
✓ Four shelves provide ample surface capability
✓ Durable tubular push handle
Transport materials, back stock, and other equipment with ease with the Durham Mfg® Stock Truck with 4 Shelves. The rolling service stock truck shelves are made of heavy duty 14-gauge steel and can hold up to 3,000-pounds of weight-ideal for transporting heavier parts like dies and tools-and features 2 phenolic casters, 2 swivel casters, and 2 rigid casters for easy mobility. 1-1/2" x 1/8" angle iron uprights provide additional strength, while the gray powder coat finish is sleek and corrosion resistant. Overall Dimensions: 30-1/4"W x 66-1/4"L x 60"H. Shelf Dimensions: 60" L x 30" W. 1-Year Limited Warranty.
Durham Mfg.® Stock Truck w/4 Shelves, 3000 lb. Capacity, 60"L x 30"W Shelving, Gray
|
Questions & Answers (0)
Product Description
PRICE
$929.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-1/4 in |
| Width | 30 in |
| Height | 60 in |
| Weight Capacity | 3000 lbs |
| Weight | 282 lbs |
| Wheel Diameter | 6 in |
| Shelf Depth | 1-1/2 in |
| Shelf Clearance | 14-3/4 in |
| Gauge | 14 |
Product Details
| Assembly Required | Yes |
| Wheel Material | Phenolic |
| Type | General Purpose Truck |
| Shelf Type | Flat Solid with Lip Up |
| Shelf Capacity | 750 lbs |
| Color | Gray |
| Wheel Type | Phenolic |
| Style | Four-Side Access |
| Side Panels | Open |
| Number of Shelves | 4 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RSC-3060-4-3K-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |