Rolling Step Stool - Red
|
Questions & Answers (0)
Product Description
Rolling Step Stool - Red - STEP-17-R
This Rolling Step Stool is convenient and easy to use. Spring loaded casters along with a rubber ring around the base provide the extra grip needed when being used. Each step includes a rubber surface. Steel construction with powder coat finish. Easily assembles without need for tools. .
This Rolling Step Stool is convenient and easy to use. Spring loaded casters along with a rubber ring around the base provide the extra grip needed when being used. Each step includes a rubber surface. Steel construction with powder coat finish. Easily assembles without need for tools. .
PRICE
$269.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-7/8 in |
| Width | 17-7/8 in |
| Height | 17-1/8 in |
| Weight Capacity | 500 lbs |
| Weight | 11 lbs |
| Height to Top Step/Platform | 17-1/8 in |
Product Details
| Type | Rolling |
| Number of Steps | 2 |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | STEP-17-R |
| Brand | Vestil |