Tri-Arc 1 Step Mobile Steel Step Stand with Solid Anti-Slip Top Step & 24"W Platform
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Quality at an Economical Price Ideal for warehouse, stockroom, office and maintenance areas. 1 1/16" heavy-duty construction, 7" deep steps and rubber-tipped feet for stability and safety. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off. Powder coat finish. Meets OSHA requirements
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 25 in |
| Height | 13 in |
| Weight Capacity | 450 lbs |
| Weight | 21 lbs |
| Height to Top Step/Platform | 12 in |
| Step Width | 24 in |
Product Details
| Assembly Required | No |
| Type | Rolling |
| Number of Steps | 1 |
| Color | Gray |
| Style | Spring-Loaded Caster |
| Step Type | Anti-Slip |
| Material | Steel |
| Description | 1-Step Mobile Step Stool |
| Manufacturers Part Number | WLSR001243 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |