Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3191064

Global Industrial™ Rolling Z-Rack Garment Storage Rack, 63"L x 23"W x 68"H, Black Base

Product Description
✓ Heavy-duty S-shaped base provides durability and stability
✓ Durable 17-gauge steel construction with chrome-plated finish
✓ Moves easily on 4" non-marking casters

Keep garments neat, secure, and wrinkle-free with the Global Industrial™ Rolling Garment Rack. Made from durable 17-gauge steel, this garment rack is designed to securely hold large quantities of clothing without tipping or wobbling. It has an S-shaped base for added stability, rolls smoothly on four non-marking casters, two of which are locking, and is height-adjustable for content versatility. An ideal solution for department stores, retail stockrooms, laundry & dry cleaners, wholesalers, event halls, schools, theaters, and more, this unit is easy to set up and can be nested for fast, compact storage. Limited 1-Year Warranty.

  • 500 lb. capacity - evenly distributed loads
  • Tool-free assembly
  • Adjustable height provides content & application versatility
  • PRICE
    $149.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length63 in
    Width23-5/8 in
    Height68-1/8 in

    Product Details

    TypeZ-Rack Garment Storage Rack
    ColorBlack
    StyleMobile
    FinishChrome Plated
    MaterialSteel
    LineSingular
    DescriptionRolling Garment Rack
    Manufacturers Part NumberB3191064
    BrandGlobal Industrial

    Warranty

    Warranty1 yr