Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB796548

Global Industrial™ Boltless Luggage Garment Combo Rack - 48"W x 48"D x 84"H

Product Description
BOLTLESS LUGGAGE GARMENT RACK
Extra Heavy Duty (1200 lb. cap.) -- 3-Shelf -- Wire Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.

Boltless Shelving Instructions
PRICE
$425.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth48 in
Height84 in

Product Details

Assembly RequiredYes
Shelf Capacity1200 lbs
Number of Shelves3
MaterialSteel
ColorGray
Manufacturers Part Number796548
Shelf MaterialWire Deck
BrandGlobal Industrial