- Rolltect Replacement Roller Assembly - 5-1/2' x 20'
- Roller Tube - Prepped with Velcro for curtain attachment
- Spring Mechanism - Provides smooth retraction functionality
- Aluminum Backing and Brackets - Supports and stabilizes the roller
- Mounting Brackets - Allows secure installation to either a wall or post
- Note: If you're looking to purchase a complete kit with the curtain already attached, please search for part numbers RWS9000-O, RWS9000-Y, RWS9000-B, or RWS9000-G. These include both the roller assembly and pre-installed curtain
Shaver Industries Rolltect Replacement Roller Assembly, 20'W x 5-1/2'H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 |
| Height | 5-1/2 ft |
| Weight | 35 lbs |
Product Details
| Assembly Required | No |
| Type | Roller Assembly |
| Mounting Location | Either Wall/Column or RWS-MP1/RWS-FP1 |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | RWS9000-RR |
| Brand | Shaver Industries |
Warranty
| Warranty | 2 yr |