Shaver Industries Framed Weld Screen, 6'W x 6'H, Semi Transparent Dark Green
Write a Review
|
Questions & Answers (0)
Product Description
Built for heavy-duty welding, electric arc welding, and plasma cutting, 14 mil semi-transparent dark green framed weld screens offer the highest UV and IR protection, reducing eye fatigue while maintaining welding arc clarity. Lightweight and portable with a sturdy frame (and accompanying casters) for versatile configurations, they shield workers and surroundings from sparks, glare, and harmful rays.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 |
| Height | 6 ft |
| Thickness | 14 |
| Fabric Weight per Square Yard | 13 oz. |
Product Details
| Assembly Required | Yes |
| Type | Framed Weld Screen |
| Color | Dark Green |
| Mounting Location | Free Standing |
| Material | PVC |
| Package Quantity | 1 |
| Manufacturers Part Number | FWS6600-G |
| Brand | Shaver Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | AWS F2.3M, FM Approved |