ROLO Milk Chocolate and Caramel Candy, 35.6 oz
Write a Review
|
Questions & Answers (0)
Product Description
Meet the gold standard of snacking: ROLO Creamy Caramels Wrapped in Rich Chocolate Candy. Each gold foil wrapper packs a perfect bite of rich, creamy caramels wrapped in rich chocolate candy. Toss a handful in your pocket to enjoy on the go, fill up candy dishes, or Get Your Smooth On in the kitchen with ROLO Pretzel Delights.
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 35.6 oz |
Product Details
| Type | Candy |
| Kosher | Yes |
| Flavor | Caramel |
| Package Type | Bag |
| Description | Rolo Milk Chocolate And Caramel Candy |
| Manufacturers Part Number | 246-00406 |
| Gluten Free | No |
| Brand | Hershey's |
Compliance & Certifications
| Certifications | Contains Nuts; Kosher Certified |