SLIM JIM Snack-Sized Smoked Meat Sticks Original, 0.28 oz, 120 Count
Write a Review
|
Questions & Answers (0)
Product Description
Slim Jim Beef Jerky Meat Sticks come in one box of 120 individually wrapped meat sticks, so you always have a strong, snack-sized supply snack sticks on-hand.Slim Jim Beef Jerky Meat Sticks are full of intense, smoky flavor made from beef, pork, chicken, and spices. This bulk beef jerky snack box is bursting with 7-grams of protein in each meat stick. Snap into a Slim Jim and bite into the deliciously spicy flavor.
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.28 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Temperature Rise @ 1.5 GPM | 0.28 oz. °F |
| Flavor | Meat |
| Package Type | Box |
| Package Quantity | 120 |
| Description | Slim Jim Snack-Sized Smoked Meat Sticks Original |
| Manufacturers Part Number | 220-00065 |
| Gluten Free | No |
| Brand | Slim Jim |
Compliance & Certifications
| Certifications | Contains Nuts |