Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch-Brite

Model # :WBB3234229

MPN #: 7000046113

Scotch-Brite™ Roloc™ 07486 Surface Conditioning Disc, 3" Dia., 25 Discs/Carton, 4 Cartons

Product Description
Scotch-Brite™ Roloc™ SC Surface Conditioning Discs combine durable, nonwoven disc with the efficiency of the 3M™ Roloc™ quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. The nonwoven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc™ backing supports the disc for aggressive cutting.

The open-web fiber runs cool and resists loading while the aluminum oxide abrasives provide a high cut-rate for consistent finishing. The 3M™ Roloc™ attachment system offers quick and easy disc change-out, making the Roloc™ SC Surface Conditioning Disc ideal for a range of tasks including blending, deburring, and finishing.

3M™ uses aluminum oxide abrasive in Scotch-Brite™ Roloc™ SC Surface Conditioning Discs. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys.

3M™ developed Scotch-Brite™ surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool, reducing the risk of part discoloration and warping. The fibers are load resistant and keep the abrasive minerals cutting at high performance by limiting clogging of the fibers, which also extends the life of the disc.

3M™ Roloc™ TR quick change discs are smaller discs that have a plastic threaded button or screw designed to easily and quickly screw onto a Roloc™ TR disc pad (sold separately) so that you can conveniently change discs with a simple twist-off, twist-on motion. The Roloc™ TR system provides a secure attachment even for heavy-duty applications, and the variety of available 3M™ Roloc™ discs allows swapping from one application to the next in seconds.

Highlights
  • Great For Low-To-Medium Pressure: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining, and surface preparation, depending on the chosen grade
  • Conformable Nonwoven Web: Springy nonwoven fibers resist loading, conform to irregular or contoured surfaces, and minimize undercutting and gouging
  • Works On A Range Of Metals: This multipurpose option is great for use on aluminum, mild steel, nickel alloy, stainless steel, and titanium
  • Quick And Easy Attachment: Convenient 3M™ Roloc™ Attachment System allows for fast disc changes


PRICE
$389.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3 in

Product Details

Max RPM18000 rpm
ColorRed
Series07486
Disc TypeQuick Change Disc
For Use WithDeburring, Blending, Radiusing, Refining, Cleaning, Finishing
Backing MaterialNon-Woven
Tool CompatibilityDisc Sanders
Package Quantity100
Manufacturers Part Number7000046113
GradeMedium
Abrasive MaterialAluminum Oxide
Attachment TypeTR
BrandScotch-Brite
TrademarkRoloc™