Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch-Brite

Model # :WBB3234227

MPN #: 7100173794

Scotch-Brite™ Roloc™+ SB 21552 XO-ZR+ Clean & Strip XT Pro Disc, SiC Extra Coarse, 4" Dia. - Pkg Qty 10

Product Description
Scotch-Brite™ Roloc™+ Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. It effectively removes rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material. The high-strength fibers are highly conformable, resist chunking and loading, and perform well on edges.

Take Advantage of High Conformability
With its reengineered fiber type, the Scotch-Brite™ Roloc™+ Clean and Strip XT Pro Disc allows operators to take advantage of all the benefits that come with increased conformability without compromising strength. With increased conformability, this disc achieves a larger contact area with the workpiece for faster removal rates. It also conforms to weld bead ripples to polish welds without removing them, and works in hard-to-reach areas without damaging the substrate.

In addition to its high conformability, the Scotch-Brite™ Roloc™+ Clean and Strip XT Pro Disc offers low vibration, decreased chunking, low spark, a high speed rating and long life. That all adds up to a disc you can spin onto your disc sander or die grinder with confidence.

Spongy Web, Sharp Mineral
To engineer our Scotch-Brite™ Roloc™+ Clean and Strip XT Pro Disc, silicon carbide mineral is combined with non-woven nylon fibers using resin. Silicon carbide is a very sharp synthetic mineral commonly used in low-pressure applications like paint prep. The resin bond strengthens the disc and gradually breaks down to reveal new fibers and sharp mineral - delivering a consistent cut over the life of the abrasive.

The combination of fiber strands, resin and abrasive mineral forms a thick, open web. The spring-like nature of the fibers responds to contours and effectively removes unwanted burrs, soils and contaminants while maintaining the geometry of the workpiece, which in turn reduces rework and boosts productivity. Gaps in the web allow swarf to escape, minimizing loading of the abrasive.

Roloc™+ For Strong, Easy Attachment
This disc comes with the added benefit of a Roloc™+ attachment. Operators can quickly and swiftly attach the wheel to a Roloc™+ backup pad (sold separately) that connects to the power tool. The Roloc™+ button is attached all the way through the disc, increasing strength and user-friendliness. This allows the disc to be run on its edge for cleaning corner welds and other hard-to-reach areas.

Features:
  • Quick Removal: Efficiently removes rust, thick paint, corrosion and cleans welds while providing fast and effective removal
  • Aggressive Silicon Carbide Mineral: Cuts through materials aggressively while leaving a fine finish
  • High Conformability: Offers a larger contact patch, resulting in faster removal rates
  • High-Strength Fiber: Resists chunking and performs exceptionally well on edges
  • Resists Loading: Prevents clogging and maintains consistent cutting action for optimal performance
  • High Speed Rating and Low Vibration: Provides efficient performance with minimal vibration for improved user experience
  • Roloc™ Attachment System: Facilitates easy disc changes for enhanced convenience
Applications
  • Rust removal
  • Paint removal
  • Mill scale removal
  • Coating removal
  • Adhesive removal
  • Surface preparation
  • Seam sealer removal


PRICE
$190.00  Sold in packages of 10 / $19.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter4 in

Product Details

Max RPM12000 rpm
ColorPurple
SeriesSB 21552
Disc TypeQuick Change Disc
For Use WithCorrosion Removal, Descaling, Coating Removal, Mill Scale Removal, Oxide Removal
Tool CompatibilityDisc Sanders, Die Grinders
Package Quantity10
Manufacturers Part Number7100173794
GradeExtra Coarse
Abrasive MaterialSilicon Carbide
Attachment TypeTR+
BrandScotch-Brite
TrademarkRoloc™