Rolodex Open Rotary Card File
Write a Review
|
Questions & Answers (0)
Product Description
The strong tubular metal frame of this classic rotary card file insures durability. Rotary mechanism allows cards to rotate then hold steady for viewing. Includes cards and insertable tab A-Z index guides. Card Holder Type: Open Rotary Card File; Card Capacity: 250; For Card Size: 1 3/4 x 3 1/4; Color(s): Black.
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 4-7/8 in |
| Height | 4-3/8 in |
Product Details
| Style | Rotary Business Card File |
| Type | Business Card Holders |
| Includes | 250, 1 3/4 x 3 1/4 cards and 24 A-Z index guides |
| Material | Metal |
| Description | Open Rotary Card File |
| Color | Black |
| Manufacturers Part Number | 66700 |
| Brand | Rolodex |
| Card Capacity | 250 |