Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Officemate

Model # :WBB1615739

MPN #: 23112

Officemate Desk Organizer with 9 Compartments & 3" x 5" Photo Frame Clear

Product Description
Officemate Desk Organizer with 9 Compartments & 3" x 5" Photo Frame Clear

Stylish, versatile and functional desk organizer works in any office environment and organizes your desk in one convenient accessory. Design includes seven compartments plus slots for 3" x 5" photo and note/envelope holder. Two stepped compartments hold writing utensils, scissors, rulers and more. Another slot accommodates for smaller notes and envelopes. Two compartments swing out to offer easy access and safer storage for smaller objects. One compartment is perfectly molded to keep 3" x 3" self-adhesive notes at your fingertips. The VersaPlus Desk Organizer also features a slot for 3" x 5" photo to keep loved ones close. Organizer is made of black plastic.

PRICE
$27.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-5/16 in
Depth6-1/8 in
Height5-1/2 in
Weight0.9 lbs

Product Details

TypeDesktop Organizer
MaterialPlastic
Package Quantity1
DescriptionDesk Organizer with Photo Frame
ColorClear
Manufacturers Part Number23112
BrandOfficemate