Century Room Air Conditioner Motor, 1/20 HP, 1075 RPM, 115V, OAO, 42 Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Room Air Conditioner Motor, Permanent Split Capacitor, 1/20 hp, 1075 rpm, 4 speed, 115v, OAO, 0.8 amp, Clockwise Lead End, Sleeve/Sleeve bearings
PRICE
$455.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.375 |
Product Details
| Horsepower | 1/20 HP |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | Clockwise Lead End ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 0.8 A |
| Manufacturers Part Number | 452B |
| Duty | Continuous Air Over |
| Rated RPM | 1075 |
| Service Factor | 1 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Century |
| Ambient Temperature | 40 °C |