Fasco Room Air Conditioner Motor, 1/20 HP, 1550 RPM, 115V, OAO, 4.4 Frame
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, Room Air Conditioner Motor, Shaded Pole, 1/20 hp, 1550 rpm, 4 speed, 115v, OAO, 2.1-1.4-1.2-1.1 amp, Reversible, Sleeve/Sleeve bearings
PRICE
$295.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Shaft Diameter | 0.500 |
Product Details
| Horsepower | 1/20 HP |
| Frame | 4.4 |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Extended Studs |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 2.1-1.4-1.2-1.1 A |
| Manufacturers Part Number | D335 |
| Duty | Air Over |
| Rated RPM | 1550 |
| Service Factor | 1 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Fasco |
| Ambient Temperature | 40 °C |